
14 Piece Metric T-Shape Key Set, 9510695
Mfr # 009510695
Zoro # G1428282
product price: $426.54
/ea
Free Shipping & Returns
Key Features
Number of Pieces
14
Measurement Type
Metric
Handle Type
T-Shape
Size
2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm
Key Shapes Included
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
009510695
Zoro #
G1428282
UPC #
8014230176109
Country of Origin
Italy
Dimensions
Tip Size
2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm
Size
2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm
Details
Number of Pieces
14
Measurement Type
Metric
Handle Type
T-Shape
Key Shapes Included
T
Features
Sliding T-handle with safety catch
Color
Silver
For Use With
Hex (Allen) screws
Material
Alloy Steel
Includes
Sliding T-handle hex key sizes 2, 2.5, 3, 3.5, 4, 4.5, 5, 6, 7, 8, 9, 10, 12, 14mm
Item
Sliding T-Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.