Zoro Homepage

142 Series 12-Point Reversible Ratcheting Combination Wrench, SAE 11/16

  • Mfr # 142AS 11/16

  • Zoro # G115718200


product price: $34.15
/ea

Key Features

Overall Length
9.17 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142AS 11/16
Zoro #
G115718200
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9.17 in

Details

Material
Alloy Steel

Description

The 142AS series of wrenches from Beta Tools have one open end 15° angle and a 12-point box end 15° offset with a toggle-reversing ratchet mechanism. Both ends fit the same size SAE inch fasteners. The high-polish, chrome-plated finish looks great and wipes clean easily after use. The Beta logo and series of number are stamped in the center of the handle, and the fractional size is stamped at each end of the handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.