Zoro Homepage

142SN 12-Point Flex Head, Ratcheting Combination Wrench, Metric 15mm

  • Mfr # 142SN 15

  • Zoro # G915718233


product price: $34.59
/ea

Key Features

Material
Alloy Steel
Overall Length
7.87 in
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142SN 15
Zoro #
G915718233
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.87 in

Details

Material
Alloy Steel
SAE or Metric
Metric

Description

The 142SN series of ratcheting combination wrenches from Beta Tools has one open end with a 15° angle from the handle. The other end has a one-way ratcheting 12-point box end with a swivel joint. Both ends fit the same size metric mm fastener. The joint lets the handle point anywhere from 90 to 0 degrees to the axis of the fastener in either direction. This wrench fits fasteners with a 15mm hex. Measures 200mm long overall. The open end measures 32.1mm wide x 7.2mm thick. The ratcheting box end measures 29.1mm OD x 10mm thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.