
1547 /C6 Universal Ball Bearing Extractor Set
Mfr # 1547/C6
Zoro # G514897162
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
23
Application
Bearings
Includes
Metal storage case
Includes Bearing Splitters
No
Includes Tip Protector
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1547/C6
Zoro #
G514897162
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Jaw Sizes Included
1 1/16 in to 5 in
Details
Item
Ball Bearing Extractor Set
Number of Pieces
23
Application
Bearings
Includes
Metal storage case
Includes Bearing Splitters
No
Includes Tip Protector
No
Jaw Types Included
External, Internal
Includes Push-Pullers
No
Includes Slide Hammer
No
Description
1547 /C6 Universal Ball Bearing Extractor Set
- • Improve the efficiency and safety of ball bearing extractions. This set of extractors covers a range of bearing sizes and is neatly organized in a foam-padded storage case. These tools easily extract damaged ball bearings and fit in hard to reach areas minimizing downtime. This pullers set covers a range of bearing sizes from 1-1/16” to 5” and includes the following bearings: 1547/1, 6011-6014, 6206-6211, 6303-6308, 6403-6405, 1547/2, 6004-6010, 6200-6205, 6300-6304.
- • These extractors help you quickly remove damaged ball bearings safely and effectively.
- • Each puller is adjustable to a range of bearing sizes.
- • This set comes in a foam-padded metal case for easy storage and measures 16.5in x 7.25in x 2.35in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.