Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1833 XS/2 LED Inspection Flashlight, 200 Lumens, Anodized Aluminum

  • Mfr # 018330001

  • Zoro # G306597003


product price: $30.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
018330001
Zoro #
G306597003
UPC #
8054809127354
Country of Origin
Taiwan, Province of China

Details

Item
Flashlight

Description

​Features:
• 200 lumens
​• Adjustable focus
• Batteries: 2xAAA (not included)
• IP66
• Battery life: 10.0h
• Lighting range: 112 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.