Shop BETA
Create Account
25 Piece Slotted, Phillips and Torx Screwdriver Set in Soft Thermoformed Tray
- Mfr # 024580211
- Zoro # G106597159
product price:Â
$
208.99
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
- 024580211
- Zoro #
- G106597159
- UPC #
- 8054809151489
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
Description
The Beta MM210 screwdriver and torx driver set comes in a soft thermoformed tray for organization in any standard tool cabinet drawer and provides quick visibility to missing tools. This 25-piece set includes 6 slotted head screwdrivers 2.5x50, 3x75, 4x100, 5.5x125, 6.5x150 and 8x200 mm; 1 extra-short slotted screwdriver 4x30mm; 4 Phillips head screwdrivers PH0x60, PH1x80, PH2x100 and PH3x150 mm; 1 extra-short phillips head screwdriver PH1X30 mm; 12 torx drivers T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45 and 1 mains testing screwdriver. The tray measures 22.28" L x 15.98" D x 2.75" H.