Screwdriver Set, 8 pieces, Tether Ready
- Mfr # 1203INOX/D8
- Zoro # G723558403
product price:Â
$
85.79
/ea
Key Features
Number of Pieces
8
Shank Material
Stainless Steel
Includes
(3) Screwdrivers for Cross Head Phillips(R) Screws, (5) Screwdrivers for Slotted Head Screws
Tip Style
Phillips, Slotted
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1203INOX/D8
- Zoro #
- G723558403
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Number of Pieces
- 8
- Shank Material
- Stainless Steel
- Includes
- (3) Screwdrivers for Cross Head Phillips(R) Screws, (5) Screwdrivers for Slotted Head Screws
- Tip Style
- Phillips, Slotted
- Measurement Type
- Metric
- For Screw Type
- Phillips, Slotted
- Item
- Screwdriver Set
- Includes Insulation
- Not Insulated
- ESD Safety
- Not ESD Safe
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Tether Status
- Tether Ready
- Grip Style
- Ergonomic
- Handle Material
- Plastic, Rubber
- Finish
- Stainless Steel
- Handle Design
- Ergonomic with Antiroll
Dimensions
- For Fastener Size
- 2.5 mm, 3 mm, 4 mm, 5.5 mm, 6.5 mm, PH0, PH1, Phillips #2
- Sizes Included
- 2.5 mm, 3 mm, 4 mm, 5.5 mm, 6.5 mm, PH0, PH1, PH2
- Overall Length
- 10 1/2 in
- Tip Size
- #0, #1, #2, 1/4 in, 1/8 in, 3/32 in, 5/32 in, 7/32 in
- Height
- 1.8 in
- Width
- 9 in
- Wire Rope Length
- 10 1/2 in
- Length
- 10 1/2 in
Description
Screwdriver Set, #0, #1, #2, 1/4 in, 1/8 in, 3/32 in, 5/32 in, 7/32 in, Phillips, Slotted, Ergonomic, Number of Pieces 8, Measurement Type Metric, Includes (3) Screwdrivers for Cross Head Phillips(R) Screws, (5) Screwdrivers for Slotted Head Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.