Shop BETA

3/8" Drive 58 Geared Teeth Hand Ratchet

  • Mfr # 009100884

  • Zoro # G1909368


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Geared Teeth
58
Overall Length
222mm
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009100884
Zoro #
G1909368
UPC #
8014230750026
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
222mm

Details

Item
Hand Ratchet
Number of Geared Teeth
58
Reversing
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.