
- 3/8 Drive 4-18 ft-lbs Zero Rest Click Type Torque Wrench
Mfr # 666 LBF.FT/2X
Zoro # G415718221
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10.75 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
666 LBF.FT/2X
Zoro #
G415718221
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
10.75 in
Details
Material
Alloy Steel
Description
ZERO-RESET TECHNOLOGY: Releasing the tension after each use is not required due to Betas high-performance materials and heat treatment of both the spring and component parts of the adjustment system.EASY SETTINGS: High scale visibility, easy-to-select settings, with extremely accurate increments. The graduated vernier scale allows minimum interval fractions to be set up in tenths of ft-lb.WIDE RANGE: The range comprising 7 wrenches allows tightening from 4 to 230 ft-lbs, with 1/4'' to 1/2'' male square drives.REVERSIBLE RATCHET: 72 tooth mechanism, for quick, accurate wrench operation, ensuring a take-up angle of no more than 5°. Ideal for right-hand tightening; torque accuracy: ± 3%100% ITALIAN-MADE: Entirely designed and manufactured in Italy, the bi-material, ergonomic handle, ensures a safe, comfortable hold and is made from materials resistant to fuel, oil and industrial liquids.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.