Beta
3/8" Drive Bi-Hex Hand Socket, Metric, 21 pcs
Mfr # 009100937
Zoro # G1469138
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 21
- Includes (16) 3/8" Drive Bi-Hex Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm (2) 3/8" Extension Bar 125mm, 250mm; (1) 3/8" Drive Universal Joint; (1) 3/8" Drive Sliding T - Handle; (1) 3/8" Drive 48 Teeth Reversible Ratchet
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 10mm (84460)
- JPW INDUSTRIES Wilton B.A.S.H Soft-Face Sledge Hammer With 4 Lb. Head And 16In Handle (40416)
- MARTIN TOOLS Dual Compact dinging body hammer wood handle (MRT171G)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 12ft Aluminum Board Straight Edge (TVSA-T + TSB12-E)
- BETA 1/4" Drive Socket Set, SAE, 17 pcs (009000961)
- BETA 3/8" Drive Hexagon Hand Socket, Metric, 22 pcs (024500092)
- BETA 1/2" Drive Socket Set, Metric, 17 pcs (009200931)
- DEWALT 1/4" Drive Deep Combination Socket Set, SAE/Metric, 20 pcs (DWMT73811)
- DYNAMIC Tools 1/2"Dr 18 Piece 12 Point Deep, Metric Socket Set, 10mm - 27mm (D018007)
- KD TOOLS 1/4", 3/8", 1/2" Drive Tamper Proof Torx Socket Set, Torx(R), 13 pcs (80725)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN57)
- Beta Socket Sets