Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Beta 3/8" Drive Metric, 22 pcs 024500092

3/8" Drive Metric, 22 pcs (Discontinued)

  • Mfr # 024500092
  • Zoro # G1859421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
024500092
Zoro #
G1859421
UPC #
8014230554648
Country of Origin
Italy

Dimensions

Drive Size
3/8"

Details

Item
Hexagon Hand Socket
Number of Pieces
22
Includes
(17) 3/8" Drive Hexagon Hand Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm; (2) 3/8" Drive Extension Bar 125mm, 250mm; (1) 3/8" Drive Universal Joint; (1) 3/8" Drive Sliding T - Handle; (1) 3/8" Drive 72 Teeth Reversible Ratchet
SAE or Metric
Metric
Measurement Type
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.