42AS 5/8" 15 Deg Offset Combination Wrench, Chrome-plated
- Mfr # 42AS 5/8
- Zoro # G924011417
product price:Â
$
19.95
/ea
Key Features
Head Size
5/8 in
Material
Alloy Steel
Measurement Type
SAE
Number of Points
12
Overall Length
7.92 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42AS 5/8
- Zoro #
- G924011417
- UPC #
- -
- Country of Origin
- Italy
- Material
- Alloy Steel
- Measurement Type
- SAE
- Item
- Combination Wrench
- Number of Points
- 12
- Finish
- Nickel Chrome Plated
- Head Offset Angle
- 15 Degrees
Dimensions
- Head Size
- 5/8 in
- Overall Length
- 7.92 in
- Width
- 1.37 in
- Height
- 0.39 in
Description
Made with state-of-the-art automation technology, the Beta 42 series of SAE combination wrenches feature 15 Deg offset ends designed to give you better knuckle clearance and easier access in cramped engine bays, machinery, and equipment. Crafted from high-strength alloy steel and finished with a corrosion-resistant nicket-chrome plating, this wrench delivers long-lasting durability and a precise fit on fasteners. The thin profile head allows for access in tight spaces and the longer than standard length allows for higher torque to be applied with minimal effort. Whether you're a professional mechanic or a dedicated DIYer, this tool offers the perfect blend of strength, control, and ergonomic performance for everyday use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.