42INOX Stainless Steel Combination Wrench, Metric 38 mm

  • Mfr # 000420338

  • Zoro # G306597072


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17 in
Material
Stainless Steel
Finish
Full Polish
Head Offset Angle
15°
Features
Made in Italy of stainless steel for high corrosion and rust resistance. The wrench features a 15° angle open end and and offset (15° angle) box end.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000420338
Zoro #
G306597072
UPC #
8014230950051
Country of Origin
China

Dimensions

Overall Length
17 in
Head Size
38mm

Details

Material
Stainless Steel
Finish
Full Polish
Head Offset Angle
15°
Features
Made in Italy of stainless steel for high corrosion and rust resistance. The wrench features a 15° angle open end and and offset (15° angle) box end.

Description

Beta INOX stainless steel tools are designed for use in critical environments where particles from corrosion are unacceptable, such as nuclear facilities, pharmaceutical production (Class C), biotech, food production, and offshore marine environments. The use of mild steel tools in these environments can lead to corrosion and rust formation, even on stainless steel fasteners. Beta INOX tools are constructed of magnetic stainless steel (AISI 420), expertly heat-treated to achieve industrial grade strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.