
42INOX Stainless Steel Combination Wrench, Metric 41 mm
Mfr # 42INOX 41
Zoro # G715718211
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16.93 in
Material
Stainless Steel
Finish
Satin
Head Size
41 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42INOX 41
Zoro #
G715718211
UPC #
-
Country of Origin
China
Dimensions
Overall Length
16.93 in
Head Size
41 mm
Details
Material
Stainless Steel
Finish
Satin
Measurement Type
Metric
Description
The Beta 42INOX series of stainless steel combination wrenches feature a 15 degree offset open end and 15 degree offset 12-point box end allowing for a greater range of movement and leverage in tight spaces. Made with AISI 420 Stainless Steel to prevent corrosion and rust, these combination wrenches are durable for any application, and especially ideal for use in the food industry and clean rooms. The length of these combination wrenches are longer than most competitors allowing for greater torque to be obtained.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.