Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42INOX Stainless Steel, Metric 14mm, 12 Point, 15 Offset Combination Wrench

  • Mfr # 000420314

  • Zoro # G9509656


product price: $25.29
/ea

Key Features

Overall Length
7 in
Material
Stainless Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000420314
Zoro #
G9509656
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
7 in
Head Size
14 mm
Head Thickness
5.7 mm
Wrench Length Style
Standard

Details

Material
Stainless Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Reversing
No
Insulated
No
Head Movement
Fixed
Single End/Double End
Double End
Tether Capable
Not Tether Capable
Wrench Shape
Straight
Anti-Slip Design
No
Wrench Product Grouping
Wrenches
Features
High Resistance to Corrosion, Avoids Improper Rust Formation
Ratcheting Configuration
Non-Ratcheting
Handle Type
One Piece
Non-Magnetic
No
Weight
0.16 lb
Tether Style
Not Tether Capable
Opening Type
Rounded
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Corrosion Resistant
Yes
Measurement Type
Metric
Handle Color
Silver
Box End Type
Spline Box End
Nonsparking
No

Description

Beta INOX stainless steel tools are designed for use in critical environments where particles from corrosion are unacceptable, such as nuclear facilities, pharmaceutical production (Class C), biotech, food production, and offshore marine environments. The use of mild steel tools in these environments can lead to corrosion and rust formation, even on stainless steel fasteners. Beta INOX tools are constructed of magnetic stainless steel (AISI 420), expertly heat-treated to achieve industrial grade strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.