Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42INOX Stainless Steel, SAE 1/2 in, 12 Point, 15 Degrees Offset Combination Wrench

  • Mfr # 000420363

  • Zoro # G1875767


product price: $28.95
/ea

Key Features

Overall Length
6 5/8 in
Material
Stainless Steel
Finish
Natural
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000420363
Zoro #
G1875767
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
6 5/8 in
Head Size
1/2 in
Wrench Length Style
Standard
Head Thickness
1/4 in

Details

Material
Stainless Steel
Finish
Natural
Head Offset Angle
0 Degrees
Number of Points
12
Tether Capable
Not Tether Capable
Wrench Shape
Straight
Anti-Slip Design
No
Features
High Resistance to Corrosion, Avoids Improper Rust Formation
Reversing
No
Insulated
No
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Corrosion Resistant
Yes
Opening Type
Rounded
Handle Color
Silver
Box End Type
Spline Box End
Measurement Type
SAE
Weight
0.2 lb
Head Type
Standard
Ratcheting
No
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable
Handle Type
One Piece
Nonsparking
No

Description

Beta INOX stainless steel tools are designed for use in critical environments where particles from corrosion are unacceptable, such as nuclear facilities, pharmaceutical production (Class C), biotech, food production, and offshore marine environments. The use of mild steel tools in these environments can lead to corrosion and rust formation, even on stainless steel fasteners. Beta INOX tools are constructed of magnetic stainless steel (AISI 420), expertly heat-treated to achieve industrial grade strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.