Zoro Homepage

42MP 12-Point 15 Degrees Offset Combination Wrench, Metric 13mm

  • Mfr # 000420613

  • Zoro # G1474972


product price: $17.99
/ea

Key Features

Overall Length
6.60 in
Finish
Chrome-plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000420613
Zoro #
G1474972
UPC #
8014230158808
Country of Origin
Italy

Dimensions

Overall Length
6.60 in
Head Size
13mm

Details

Finish
Chrome-plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.