
5- Piece Half Moon Box End Wrench Set, Metric
Mfr # 83/S5
Zoro # G915718196
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Overall Length
9.25 in
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83/S5
Zoro #
G915718196
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
9.25 in
Details
Material
Alloy Steel
SAE or Metric
Metric
Description
The 83 series of of half moon box end wrenches from Beta Tools have a crescent-shaped body to get around obstacles without sacrificing leverage. Each wrench has two 12-point box ends and fits two different size metric fasteners for twice the coverage. The tough textured finish provides a strong grip and hides scratches.This extended 5-wrench kit contains the following metric mm sizes:10x12mm, 11x13mm, 15x17mm, 16x18mm, 19x22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.