This item is Discontinued.

Beta 5 Piece Metric Key Set, 24500052 024500052

5 Piece Metric Key Set, 24500052 (Discontinued)

  • Mfr # 024500052
  • Zoro # G1853130
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
024500052
Zoro #
G1853130
UPC #
8014230785080
Country of Origin
Italy

Dimensions

Tip Size
2.5mm, 3mm, 4mm, 5mm, 6mm
Size
2.5mm, 3mm, 4mm, 5mm, 6mm

Details

Number of Pieces
5
Measurement Type
Metric
Container Type
Soft Thermoformed Tray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.