Zoro Homepage

55 Series Double End Open End Wrench, Metric 13mm x 17mm

  • Mfr # 55 13X17

  • Zoro # G215718216


product price: $12.99
/ea

Key Features

Material
Alloy Steel
Overall Length
9.25 in
SAE or Metric
Metric
Head Size
13 mm x17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55 13X17
Zoro #
G215718216
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9.25 in
Head Size
13 mm x17 mm

Details

Material
Alloy Steel
SAE or Metric
Metric

Description

13 X 17 - 55 Beta's 55 series of of open-end wrenches have two open ends to fit metric hex fasteners. Each end fits a different size fastener for twice the coverage. Both ends are set at a 15-degree angle for easy access in tight areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.