Zoro Homepage

6 Piece Metric Hex Key Set, 960952

  • Mfr # 000960952

  • Zoro # G1474108


product price: $74.85
/ea

Key Features

Material
Alloy Steel
Measurement Type
Metric
Shape
Hex
Includes
Includes sizes 2, 2.5, 3, 4, 5, 6mm.
Features
Each t-handle hex key has the same size metric hex on the extended leg and short leg, with a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000960952
Zoro #
G1474108
UPC #
8014230199481
Country of Origin
Italy

Dimensions

Tip Size
Set of 6 (2mm,-6mm)
Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm

Details

Item
Standard Hex Key Set
Material
Alloy Steel
Measurement Type
Metric
Shape
Hex
Includes
Includes sizes 2, 2.5, 3, 4, 5, 6mm.
Features
Each t-handle hex key has the same size metric hex on the extended leg and short leg, with a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Number of Pieces
6
End Shape
Standard

Description

Designed and manufactured in Italy, the 96T series of t-handle hex key wrenches feature a chrome-plated round bar molded into a hard plastic handle for industrial strength and durability. The ergonomic handle provides a comfort grip while delivering high torque. The same size metric hex is on the extended leg and short leg of the handle, with a hole on one end for hanging on a hook or attaching a lanyard. The size of each wrench is printed in bold black numbers on the handle for easy identification. This 6-piece metric set includes sizes 2, 2.5, 3, 4, 5, 6mm.


  • Dual-Tip T-Handle Design for Versatility - The 96T series features two hex tips of the same size - one on the extended leg and one on the side of the T-handle - providing access in tight spaces and extra leverage for high torque applications.
  • Ergonomic Handle for Maximum Torque - Designed for comfort and power, the T-handle is proportioned to the wrench size for superior grip and efficient force transfer, reducing fatigue during extended use.
  • Industrial-Grade Strength & Durability - Made in Italy, this hex key is constructed with a steel shaft molded into the handle, ensuring long-lasting strength and performance.
  • Safety & Storage Built-In - The handle includes a convenient hole for hanging or attaching a lanyard - ideal for tool belt use, drop prevention, or organized storage in workshops and mobile tool kits.
  • Precision Dimensions & Fit - Perfect for precision tasks in mechanical, automotive, and industrial settings, this 11-piece metric set includes sizes 2, 2.5, 3, 3.5, 4, 4.5, 5, 6, 7, 8, 10mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.