Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

668N/2 668N Click-Type Torque Bar, 5-25 Nm, Torque Accuracy: +/-3%

  • Mfr # 006680002

  • Zoro # G306597065


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Overall Length
220 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
006680002
Zoro #
G306597065
UPC #
8014230844947
Country of Origin
United Kingdom

Dimensions

Overall Length
220 mm

Details

Item
Torque Wrench

Description

• Scale increased by 60% for improved visibility and setting accuracy
• torque adjusting speed increased by 40%
• handle and lens materials resistant to all chemical substances used in automotive sector, industry and aviation
• red colour of o-ring indicates that wrench is unlocked and torque can be adjusted
• when not in use, set torque to lowest value of torque wrench range
• recalibration reminder shows time to recalibrate wrench (4 steps: 3, 6, 9 and 12 months)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.