This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
960645
Zoro #
G1468158
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Details
Item
Standard Hex Key Set
End Shape
Standard
Number of Pieces
7
Measurement Type
Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.