96TINOX Stainless Steel High Torque Ergonomic T-Handle Hex Key Allen Wrench, Metric 7mm
- Mfr # 000961942
- Zoro # G206596663
product price:Â
$
23.69
/ea
Key Features
Material
Stainless Steel
Features
Made with stainless steel to prevent corrosion and rust, the t-handle hex key has the same size metric hex on the extended leg and short leg, with a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Blade Material
Stainless Steel
Length
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 000961942
- Zoro #
- G206596663
- UPC #
- 8014230768816
- Country of Origin
- Italy
- Item
- Hex Key
- Material
- Stainless Steel
- Features
- Made with stainless steel to prevent corrosion and rust, the t-handle hex key has the same size metric hex on the extended leg and short leg, with a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
- Blade Material
- Stainless Steel
Dimensions
- Tip Size
- 7mm
- Length
- 7 mm
Description
The 96T INOX series of hex key Allen wrenches are made from stainless steel and highly resistant to rust and corrosion, making them suitable for a wide range of applications, especially in environments where moisture, chemicals, or acids are present. This makes them ideal for outdoor use, marine environments, and food processing facilities. Designed and manufactured in Italy, these stainless steel t-handle hex key wrenches feature a chrome-plated round bar molded into a hard plastic handle for industrial strength and durability. The ergonomic handle provides a comfort grip while delivering high torque. The same size metric hex is on the extended leg and short leg of the handle, with a hole on one end for hanging on a hook or attaching a lanyard. The size of each wrench is printed in bold black numbers on the handle for easy identification.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.