Cold Chisel and Punch Set, 12 Piece, Cr-V Steel, Remove Pins and Bushings
- Mfr # 02623A
- Zoro # G722983022
product price:Â
$
38.99
/ea
Key Features
Depth
2.5 in
Length
11.25 in
Width
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02623A
- Zoro #
- G722983022
- UPC #
- 837013026235
- Country of Origin
- China
Dimensions
- Depth
- 2.5 in
- Length
- 11.25 in
- Width
- 3.25 in
Description
The cold chisel and punch set is perfect for a variety of metal working such as cutting, shaving, marking, punching, and scoring. The chisels are made out of hardened chrome vanadium steel for extra strength while the polished tips provide superior sharpness that will las. The set includes: six cold chisels, three taper punches, two center punches, and one pin punch neatly rolled up in a heavy duty canvas pouch for simple and convenient storage and transportation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.