Zoro Homepage
This item is Discontinued.
Beta C55C8 Eight Drawer Rolling Tool Cabinet 055000206

C55C8 Eight Drawer Rolling Tool Cabinet (Discontinued)

  • Mfr # 055000206
  • Zoro # G506597254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055000206
Zoro #
G506597254
UPC #
8014230841694
Country of Origin
Italy

Details

Item
Rolling Cabinet
Number of Drawers
8

Description

The C55C8, 8 drawer toolbox rolls easily under any RSC55 series customizable work bench. This mobile toolbox is for on-the-go maintenance. Do your repairs on the thermoplastic worktop. When forgetting a tool is not an option, this 8-drawer cabinet has efficient space for your tool needs. Seven drawers measure 23" wide x 14.5" deep x 2.75 high". While the bottom deep drawer is 23" wide x 14.5" deep x 6.875" high. Drawers accept Beta Tools foam and thermoplastic tray tool sets. Ball bearing slides allow for smooth drawer operation. Drawers are protected with replaceable rubber mats. Sturdy full length aluminum handles on all drawers. Four, 4" phenolic caster’s, 2 fixed, 1 swivel, 1 locking swivel. There is a front centralized lock with 2 keys included. Two vertical front handles on either side of the drawers are used to push and pull the toolbox from under the workbench. Overall dimensions of toolbox are 36.75" high x 31.25" wide x 18.65" deep.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.