Shop All Hex Key Sets
Beta
9 Piece Metric Hex Key Set, 960354
Mfr # 000960354
Zoro # G1477842
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Number of Pieces 9
- Shape Hex
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
- Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Product Information
- Brand Beta
- MFR # 000960354
- Zoro # G1477842
- UPC # 8014230634012
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Screwdriver Bits for Impact Driver Set (70229)
- WRIGHT TOOL 3/4" Drive Standard Socket, Metric, 24 pcs (624)
- SWANSON TOOL 24" Swanson Magnetic I-Beam Level (SWIBL24M)
- PROTO 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (J5010H)
- BETA 6 Piece Metric T-Shape Key Set, 9510687 (009510687)
- BETA Empty Display for 96T/Sp11 (000960958)
- BETA 8 Piece Metric T-Shape Key Set, 9510693 (009510693)
- BETA 13 Piece T-Shape Key Set, 9510863 (009510863)
- BETA 6 Piece Metric Plain, Hex Male Key Set (951/S6)
- BETA 14 Piece Metric T-Shape Key Set, 9510695 (009510695)
- EKLIND 11 Piece SAE T-Handle (53211)
- Beta Hex Keys & Hex Key Sets