Zoro Homepage

90 Series Metric 30X32 mm Double End, 12-Point Deep Offset Box End Wrench

  • Mfr # 000900080

  • Zoro # G1472671


product price: $61.15
/ea

Key Features

Finish
Chrome-plated
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000900080
Zoro #
G1472671
UPC #
8014230023922
Country of Origin
China

Dimensions

Overall Length
14 in

Details

Finish
Chrome-plated

Description

This BETA brand Double Deep Offset Ring Wrench has an overall length of 14 inches and a size of 30x32mm. It is finished with a chrome-plated finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.