Zoro Homepage

900 /C13-8-13 Hexagon Sockets 8 Acces.

  • Mfr # 009000954

  • Zoro # G1482182


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
21
Includes
SAE or Metric
Metric
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009000954
Zoro #
G1482182
UPC #
8014230617541
Country of Origin
Italy

Dimensions

Drive Size
1/4"

Details

Item
Hexagon Socket
Number of Pieces
21
Includes
SAE or Metric
Metric
Measurement Type
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.