
900/SB13 - Hexagon Hand Sockets - Set of 13
Mfr # 009000150
Zoro # G1473277
product price: $57.85
/eaKey Features
Drive Size
1/4"
Number of Pieces
13
Includes
(13) Impact Socket: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
Measurement Type
Metric
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
009000150
Zoro #
G1473277
UPC #
8014230081618
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Details
Item
Impact Socket
Number of Pieces
13
Includes
(13) Impact Socket: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
Measurement Type
Metric
SAE or Metric
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.