
910/40 Sliding T-Handle with Swivel, 3/8 in Drive, 420mm Long 16.5 in
Mfr # 009100850
Zoro # G1921852
product price: $47.99
/eaKey Features
SAE or Metric
SAE
Number of Points
4
Output Drive Size
3/8"
Output Drive Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
009100850
Zoro #
G1921852
UPC #
8014230033648
Country of Origin
Italy
Dimensions
Output Drive Size
3/8"
Details
Item
Swivel T-Handle
SAE or Metric
SAE
Number of Points
4
Output Drive Type
Square
Description
The Beta Tools 9100850 Swivel T-Handle is the ideal tool for work on a car. It features a square output drive that fits into sockets, extensions and other tools. The swivel t-handle is made of tough metal with a knurled grip to provide better control when working with your sockets. The 4-point socket has an SAE measurement type and size, as well as a square output drive that allows you to use it with extensions and other tools. If you need to work on your car, this BETA TOOLS 3/8" Swivel T-Handle will be your go-to tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.