920A-AS/SB11 Set of 11 1/2 in Drive 6-Point Hand Sockets on Rail, SAE 3/8 in- 1 in

  • Mfr # 009200295

  • Zoro # G1488449


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
11
Includes
(11) 1/2" Drive Hexagon Hand Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009200295
Zoro #
G1488449
UPC #
8014230538754
Country of Origin
Japan

Dimensions

Drive Size
1/2"

Details

Item
Hexagon Hand Socket
Number of Pieces
11
Includes
(11) 1/2" Drive Hexagon Hand Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Measurement Type
SAE
SAE or Metric
SAE

Description

The Beta Tools 9200295 11-Piece SAE Hexagon Hand Socket Set is a versatile set of tools. It comes with an array of sockets for hexagonal fasteners. The 11-piece set has 1/2" drive size and measurements in inches. This Beta Tools 9200295 11-Piece SAE Hexagon Hand Socket Set will be the perfect addition to your tool kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.