920INOX Stainless Steel 1/2 Drive, 6-Point Hand Socket, Metric 22mm

  • Mfr # 920INOX-A 22

  • Zoro # G215718223


product price: $55.29
/ea

Key Features

Drive Size
1/2 in
SAE or Metric
Metric
Number of Points
6
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920INOX-A 22
Zoro #
G215718223
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
1.69 in

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Material
Stainless Steel

Description

The 920 series of stainless steel sockets are highly resistant to rust and corrosion. These 1/2 drive 6-point sockets are manufactured with AISI 420 stainless steel for extreme hardness and strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.