Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

937 Double End 6-Point/12-Point Socket Wrench, Metric 9mm x 9mm

  • Mfr # 009370009

  • Zoro # G1478971


product price: $14.39
/ea

Key Features

SAE or Metric
Metric
Number of Points
6, 12
Socket Depth
11mm
Output Drive Type
Hex, Bi-Hex
Output Drive Size
9mm x 9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009370009
Zoro #
G1478971
UPC #
8014230199191
Country of Origin
China

Dimensions

Socket Depth
11mm
Output Drive Size
9mm x 9mm

Details

Item
Socket Wrench
SAE or Metric
Metric
Number of Points
6, 12
Output Drive Type
Hex, Bi-Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.