Zoro Homepage

941 6-Point/12-Point T-Handle Socket Wrench, Metric 13mm x 13mm

  • Mfr # 009410113

  • Zoro # G1467729


product price: $55.39
/ea

Key Features

SAE or Metric
Metric
Number of Points
6, 12
Socket Depth
10.5mm x 10.5mm
Output Drive Size
13mm x 13mm
Output Drive Type
Hex, Bi-Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009410113
Zoro #
G1467729
UPC #
8014230735719
Country of Origin
Italy

Dimensions

Socket Depth
10.5mm x 10.5mm
Output Drive Size
13mm x 13mm

Details

Item
Socket Wrench
SAE or Metric
Metric
Number of Points
6, 12
Output Drive Type
Hex, Bi-Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.