951AS/S6X Set of 6 Sliding T-Handle Hex Key Allen Wrenches, SAE 1/8" - 3/8"

  • Mfr # 009510771

  • Zoro # G806597213


product price: $211.04
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
For Use With
Hex (Allen) screws
Handle Type
Sliding T Shape
Material
Alloy Steel
Size
1/8, 3/16, 7/32, 1/4, 5/16, 3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009510771
Zoro #
G806597213
UPC #
8014230847603
Country of Origin
Italy

Dimensions

Size
1/8, 3/16, 7/32, 1/4, 5/16, 3/8

Details

Item
Wrench
SAE or Metric
SAE
For Use With
Hex (Allen) screws
Handle Type
Sliding T Shape
Material
Alloy Steel
Features
Sliding T-handle with safety catch
Color
Silver
Includes
Sliding T-handle hex key 1/8", 3/16", 7/32", 1/4", 5/16", 3/8"

Description

951AS/S6X, 6 piece SAE, Sliding T-handle wrench set, 3 male hex ends, chrome plated with black phosphate ends. 1/8", 3/16", 7/32", 1/4", 5/16", 3/8" UNI 6742 DIN3112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.