Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

952/S7 Set of 7 Sliding T-Handle Wrenches, 6-Point Swivel Socket, Metric 8mm-19 mm

  • Mfr # 952/S7

  • Zoro # G1859711


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
SAE or Metric
Metric
Head Style
Flex Head
Number of Points
6
Overall Length
20 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952/S7
Zoro #
G1859711
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
20 1/4 in
Output Drive Size
8mm, 10mm, 11mm, 13mm, 14mm, 17mm, 19mm
Socket Depth
6mm, 8mm, 8mm, 10mm, 10mm, 12mm, 13mm
Socket Size
8 mm, 10 mm, 11 mm, 13 mm, 14 mm, 17 mm, 19 mm

Details

Item
T-Handle Wrench with Swiveling Hexagon Sockets
Finish
Chrome
SAE or Metric
Metric
Head Style
Flex Head
Number of Points
6
Material
Alloy Steel
Output Drive Type
Hex
Measurement Type
Metric
Handle Material
Steel
Insulated
No
Head Type
Flexible
Non-Sparking
No
Socket Shape
6-Point
Bolt Through Design
Bolt Through Design Not Included
Wrench Shape
L
Number of Wrench Heads
1
Tether Style
Not Tether Capable
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

The BETA 952/S7 Flexible T-Handle Wrench is the perfect tool for working in tight spaces. It has six different sizes of swiveling sockets, which can be easily moved to allow access to any area. The chrome alloy steel wrench comes with a total of six swiveling hexagon sockets, allowing you to use it on a variety of fasteners. The flexible head allows this tool to fit into various shapes and angles. The hex drive output provides a secure grip when you need it most. The metric socket set has an overall length of 20 in.. When you need a tool that can get into small spaces, choose the BETA 952/S7 Flexible T-Handle Wrench with Swiveling Hexagon Sockets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.