Zoro Homepage

953 Sliding T-Handle, Swivel Head Hex Bit Wrench, Metric 4mm

  • Mfr # 954 4

  • Zoro # G215718209


product price: $41.15
/ea

Key Features

Material
Alloy Steel
Length
15.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954 4
Zoro #
G215718209
UPC #
-
Country of Origin
Italy

Dimensions

Length
15.55 in

Details

Material
Alloy Steel

Description

The 953 series of swiveling spinner drivers from Beta feature a sliding T-handles that allows you turn the T-handle into an L-handle for maximum torque, then back to a T-handle for quick fastener spinning. The swivelling Allen male hex drive end and extended length enables access in tight spaces. The handle and leg have a textured finish to hide scratches, and the hex drive portion of the swivel joint is finished in a durable black oxide. Designed and manufactured in Italy, this alloy steel T-handle hex bit wrench has a swiveling 4mm male hex drive to fit standard 4mm socket-head fasteners. The bit can swivel to a maximum of 90 degrees static or 50 degrees rotating. 15.55 OAL with 5.7 sliding bar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.