Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96BP-CL Color Coded, Ball End Hex Key, Light Blue, Metric 4mm

  • Mfr # 000961604

  • Zoro # G106597128


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Overall Length
4 mm
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000961604
Zoro #
G106597128
UPC #
8014230959832
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 mm

Details

Item
Wrench
Finish
Chrome plated

Description

4mm, 96BP-CL, Color coded, ball end, offset hex key wrench, plated, light blue paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.