Shop BETA
See all product information
Create Account
96BP INOX Stainless Steel, Ball End Metric Hex Key Allen Wrench, 7mm
- Mfr # 000961447
- Zoro # G006596665
product price:
$
11.15
/ea
Key Features
Material
Stainless Steel
Length
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 000961447
- Zoro #
- G006596665
- UPC #
- 8014230768809
- Country of Origin
- Italy
- Item
- Hex Key
- Material
- Stainless Steel
Dimensions
- Tip Size
- 7mm
- Length
- 7 mm
Description
The 96BPINOX series of metric stainless steel ball end hex key allen wrenches combine corrosion resistance with enhanced accessibility, making them a reliable choice for both professional and DIY applications. Crafted from magnetic stainless steel (AISI 420) and expertly heat-treated to achieve industrial grade strength, these hex keys resist rust and wear, even in damp or outdoor environments, ensuring long-lasting performance. The ball end design allows for up to a 30-degree entry angle, enabling users to reach fasteners in tight or awkward spaces with ease. This added flexibility improves efficiency and reduces hand fatigue during extended use. With precisely machined tips for a secure fit and reduced stripping, these hex keys deliver consistent torque and control-ideal for assembly, maintenance, and repair tasks across a wide range of industries. Autoclave compatible to 121° C/ 249.8° F.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.