96T Set of 8 High Torque Ergonomic T-Handle Hex Key Allen Wrenches, 2mm-10mm

  • Mfr # 000960933

  • Zoro # G806597220


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Includes
Includes sizes 2, 2.5, 3, 4, 5, 6, 8, 10 mm.
Size
Set of 8
Features
Each t-handle hex key has the same size metric hex on the extended leg and short leg, with a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000960933
Zoro #
G806597220
UPC #
8014230847658
Country of Origin
Italy

Dimensions

Tip Size
Set of 8 (2mm-10mm)
Size
Set of 8

Details

Item
Hex Key
Material
Alloy Steel
Includes
Includes sizes 2, 2.5, 3, 4, 5, 6, 8, 10 mm.
Features
Each t-handle hex key has the same size metric hex on the extended leg and short leg, with a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.

Description

Designed and manufactured in Italy, the 96T series of t-handle hex key wrenches feature a chrome-plated round bar molded into a hard plastic handle for industrial strength and durability. The ergonomic handle provides a comfort grip while delivering high torque. The same size metric hex is on the extended leg and short leg of the handle, with a hole on one end for hanging on a hook or attaching a lanyard. The size of each wrench is printed in bold black numbers on the handle for easy identification. This 8-piece set includes metric sizes 2, 2.5, 3, 4, 5, 6, 8, 10mm.


  • Dual-Tip T-Handle Design for Versatility - The 96TBP series features two hex tips - a ball-end hex on the extended leg and standard hex on the side of the T-handle - providing access in tight spaces and extra leverage for high torque applications. The ball end allows for insertion for up to a 30 degree angle, making it easier to reach fasteners in confined or obstructed areas.
  • Ergonomic Handle for Maximum Torque - Designed for comfort and power, the T-handle is proportioned to the wrench size for superior grip and efficient force transfer, reducing fatigue during extended use.
  • Industrial-Grade Strength & Durability - Made in Italy, this hex key is constructed with a steel shaft molded into the handle, ensuring long-lasting strength and performance.
  • Safety & Storage Built-In - The handle includes a convenient hole for hanging or attaching a lanyard - ideal for tool belt use, drop prevention, or organized storage in workshops and mobile tool kits.
  • Precision Dimensions & Fit - Specifically designed for socket-head fasteners, this 8-piece set includes metric sizes 2, 2.5, 3, 4, 5, 6, 8, 10mm - perfect for precision tasks in mechanical, automotive, and industrial settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.