Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96T/AS High Torque Ergonomic T-Handle Hex Key Allen Wrench 5/32"

  • Mfr # 000960673

  • Zoro # G200003174


product price: $17.45
/ea

Key Features

Handle Type
T-Handle
Length
7.80 in
Handle Material
Plastic
Features
The t-handle hex key has the same size SAE (fractional inch) hex on the extended leg and short leg, with a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Blade Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000960673
Zoro #
G200003174
UPC #
8014230429359
Country of Origin
Italy

Dimensions

Tip Size
5/32"
Length
7.80 in

Details

Handle Type
T-Handle
Handle Material
Plastic
Features
The t-handle hex key has the same size SAE (fractional inch) hex on the extended leg and short leg, with a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Blade Material
Alloy Steel

Description

Designed and manufactured in Italy, the 96T series of t-handle hex key wrenches feature a chrome-plated round bar molded into a hard plastic handle for industrial strength and durability. The ergonomic handle provides a comfort grip while delivering high torque. The same size SAE (fractional inch) hex is on the extended leg and short leg of the handle, with a hole on one end for hanging on a hook or attaching a lanyard. The size of each wrench is printed in bold black numbers on the handle for easy identification. This wrench fits fasteners with a 5/32" hex recess. Measures 7 7/8" long overall with a 1/4" shank OD. The handle measures 7/8" thick x 3 5/16" long including the short leg.


  • Dual-Tip T-Handle Design for Versatility - The 96T series features two 5/32" hex tips - one on the extended leg and one on the side of the T-handle - providing access in tight spaces and extra leverage for high torque applications.
  • Ergonomic Handle for Maximum Torque - Designed for comfort and power, the T-handle is proportioned to the wrench size for superior grip and efficient force transfer, reducing fatigue during extended use.
  • Industrial-Grade Strength & Durability - Made in Italy, this hex key is constructed with a steel shaft molded into the handle, ensuring long-lasting strength and performance.
  • Safety & Storage Built-In - The handle includes a convenient hole for hanging or attaching a lanyard - ideal for tool belt use, drop prevention, or organized storage in workshops and mobile tool kits.
  • Precision Dimensions & Fit - Specifically designed for 5/32" socket-head fasteners, the wrench features a 7 7/8" overall length, 1/4" shank diameter, and compact handle size - perfect for precision tasks in mechanical, automotive, and industrial settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.