96TBP Ball End Hex Key Allen Wrench with High Torque Ergonomic T-Handle, Metric 4mm

  • Mfr # 000960687

  • Zoro # G1486050


product price: $14.19
/ea

Key Features

Measurement Type
Metric
Features
The t-handle hex key has the same size metric hex on the extended leg and short leg, with a ball end on the extended leg allowing for up to 30° of misalignment for use in tight spaces. There is a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Blade Material
Alloy Steel
Number of Tips
2
Key Shape
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000960687
Zoro #
G1486050
UPC #
8014230516714
Country of Origin
Italy

Dimensions

Tip Size
4 mm

Details

Measurement Type
Metric
Features
The t-handle hex key has the same size metric hex on the extended leg and short leg, with a ball end on the extended leg allowing for up to 30° of misalignment for use in tight spaces. There is a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Blade Material
Alloy Steel
Number of Tips
2
Key Shape
T-Shape
Number of Ball Ends
1
Tether Ready
No

Description

Designed and manufactured in Italy, the 96TBP series of t-handle hex key wrenches feature a chrome-plated round bar molded into a hard plastic handle for industrial strength and durability. The ergonomic T-handle provides for a comfort grip while delivering high torque. The t-handle wrench has a hex on one side of the handle and a ball-end hex of the same size on the extended leg. The ball end allows for insertion for up to a 30 degree angle, making it easier to reach fasteners in confined or obstructed areas. Ideal for hard-to-reach bolts in machinery, automotive, furniture assembly, and electronics. The opposite side of the handle has a hole for hanging on a hook or attaching a lanyard. The size of each wrench is printed in bold black numbers on the handle for easy identification. This wrench fits fasteners with a 4mm hex recess. Measures 179mm long overall with a 5mm shank OD. The handle measures 17.8mm thick x 70mm long including the short hex leg.


  • Dual-Tip T-Handle Design for Versatility - The 96TBP series features two 4mm hex tips - a ball-end hex on the extended leg and standard hex on the side of the T-handle - providing access in tight spaces and extra leverage for high torque applications. The ball end allows for insertion for up to a 30 degree angle, making it easier to reach fasteners in confined or obstructed areas.
  • Ergonomic Handle for Maximum Torque - Designed for comfort and power, the T-handle is proportioned to the wrench size for superior grip and efficient force transfer, reducing fatigue during extended use.
  • Industrial-Grade Strength & Durability - Made in Italy, this hex key is constructed with a steel shaft molded into the handle, ensuring long-lasting strength and performance.
  • Safety & Storage Built-In - The handle includes a convenient hole for hanging or attaching a lanyard - ideal for tool belt use, drop prevention, or organized storage in workshops and mobile tool kits.
  • Precision Dimensions & Fit - Specifically designed for 4mm socket-head fasteners, the wrench features a 179mm (7.05") overall length, 5mm (.19") shank diameter, and compact handle size - perfect for precision tasks in mechanical, automotive, and industrial settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.