Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

97TTX T-Handle, Torx Key with Ergonomic Handle, T20

  • Mfr # 000970720

  • Zoro # G1470702


product price: $13.59
/ea

Key Features

Tip Size
T20
Measurement Type
Torx
Number of Tips
2
Tether Ready
No
Key Shape
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000970720
Zoro #
G1470702
UPC #
8014230050171
Country of Origin
Italy

Dimensions

Tip Size
T20

Details

Measurement Type
Torx
Number of Tips
2
Tether Ready
No
Key Shape
T-Shape
Number of Ball Ends
0

Description

When you need to work in tight spaces, the Beta Tools 970720 Offset Key Wrench is the tool for you. The T20 offset key wrench features a hexagon head with 2 tips, which allows you to work in tight spaces. The size of the head is T20. This wrench has a tip size of T20 and is made from durable material. If you are looking for an offset key wrench that will help you get into hard to reach places, this Beta Tools 970720 Offset Key Wrench is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.