Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

97TTX T-Handle, Torx Key with Ergonomic Handle, T6

  • Mfr # 000970706

  • Zoro # G1493489


product price: $13.19
/ea

Key Features

Tip Size
T60
Measurement Type
Torx
Tether Ready
No
Number of Tips
2
Key Shape
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000970706
Zoro #
G1493489
UPC #
8014230665122
Country of Origin
Italy

Dimensions

Tip Size
T60

Details

Measurement Type
Torx
Tether Ready
No
Number of Tips
2
Key Shape
T-Shape
Number of Ball Ends
0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.