Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Wrench with 15° Angled Head, 300mm

  • Mfr # 111E 300

  • Zoro # G122773742


product price: $77.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111E 300
Zoro #
G122773742
UPC #
-
Country of Origin
China

Description

Engineered for professionals who demand precision, strength, and comfort, the Beta 111E adjustable wrench delivers exceptional performance in every turn. Its compact head is angled at 15 degrees, giving you the reach needed to access tight or obstructed spaces with ease. A wide wrench opening and fully open jaw design ensure versatility across a broad range of fasteners, while right‐hand rotation provides smooth, intuitive operation. Crafted from high‐performance alloy steel, the wrench offers superior torsional strength and long‐term durability. A specialized heat‐treatment process enhances wear resistance, making it a reliable companion for demanding mechanical, industrial, and on‐site applications. The ergonomic design and light weight minimizes fatigue without compromising power. A large, comfortable handle improves grip and control, and a convenient hanging hole adds practical storage flexibility. Both the head and body feature a matte chrome‐plated finish for enhanced corrosion resistance and improved scale readability. Double laser markings in both millimeters and inches ensure quick, accurate adjustments. Fully compliant with DIN 3117 and ISO 6787 standards, this wrench is built to meet the expectations of serious professionals.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.