This item is Discontinued.

Beta Ball Head Hex Key Wrench, 4mm 000961964

This item is Discontinued.

Beta

Ball Head Hex Key Wrench, 4mm (Discontinued)

Mfr # 000961964
Zoro # G1485840
UPC # 8014230664941
Country of Origin Taiwan, Province of China
Category Hex Keys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000961964
Zoro #
G1485840
UPC #
8014230664941
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
4 mm
Length Family
Extra Short

Details

Measurement Type
Metric
Number of Ball Ends
1
Key Shape
L-Shape
Tether Ready
No
Number of Tips
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.