Zoro Homepage
This item is Discontinued.
Beta Ball Head Offset Hex Key Wrench, 2.5mm 960342

Ball Head Offset Hex Key Wrench, 2.5mm (Discontinued)

  • Mfr # 960342
  • Zoro # G1474570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960342
Zoro #
G1474570
UPC #
8014230142340
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
2.5 mm

Details

Finish
Chrome Plated
Measurement Type
Metric
Number of Tips
2
Key Shape
L-Shape
Number of Ball Ends
1
Tether Ready
No

Description

The Beta Tools 960342 Ball Head Offset Hex Key Wrench is the perfect tool for assembling or disassembling parts. The hex key wrench features a chrome plated finish and is 2.5mm in size. It has a L-shaped tip with two tips, making it easy to use in tight spaces. This 2.5mm Hex Key Wrench will be an essential addition to your tool box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.