This item is Discontinued.

Beta Ball Head Wrench, 7/32" 000960993

Ball Head Wrench, 7/32" (Discontinued)

  • Mfr # 000960993
  • Zoro # G1474169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
000960993
Zoro #
G1474169
UPC #
8014230084343
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
7/32"

Details

Measurement Type
SAE
Number of Ball Ends
1
Number of Tips
2
Key Shape
L-Shape
Tether Ready
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.