Zoro Homepage
This item is Discontinued.
Beta Tool Pouch, Wrench Roll, Black, Plastic, 0 Pockets 000961459

Tool Pouch, Wrench Roll, Black, Plastic, 0 Pockets (Discontinued)

  • Mfr # 000961459
  • Zoro # G9509577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000961459
Zoro #
G9509577
UPC #
603658527235
Country of Origin
Italy

Dimensions

Height
1 3/4 in
Depth
10 in
Width
7 1/4 in
Overall Height
1/8 in
Overall Length
10 in

Details

Item
Wrench Roll
Material
Plastic
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Snap Closure
Number of Pockets
0
Type
Pouch
For Use With
Hex Key Wrenches
Closure Type
Snap

Description

Wrench Roll, Closure Type Snap, Color Black, Features Snap Closure, Material Plastic, Number of Pockets 0, Overall Height 1/8 in, Overall Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.